Motion
PCM 050708 E

SKF
PCM 050708 E

Die & Mold Plain-Bearing - 5 mm Bore, 7 mm OD, 8 mm Length, PTFE Material
MI ITEM #04489540
MFR #PCM 050708 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 050708 E

Die & Mold Plain-Bearing - 5 mm Bore, 7 mm OD, 8 mm Length, PTFE Material
MI ITEM #04489540
MFR #PCM 050708 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    5 mm
  • Outside Diameter
    7 mm
  • Overall Length
    8 mm

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316571894218

Overview

Mfr description
PCM050708 E PACK OF 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought