Motion
ALP12-10B5-18D

THOMSON (ALTRA)
ALP12-10B5-18D

Electrak 205 Actuator - Clevis Mount, 115 V ac Input Voltage, 18 in Stroke Length
Mi Item #04489560
MFR #ALP12-10B5-18D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
ALP12-10B5-18D

Electrak 205 Actuator - Clevis Mount, 115 V ac Input Voltage, 18 in Stroke Length
Mi Item #04489560
MFR #ALP12-10B5-18D

Mfr description
ALP12-10B5-18D ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Gear Reduction 10:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Stroke
    18 in

Details

  • Additional Details
    Robust, strong and reliable. Stainless steel extension tube. Highly efficient ball screw drive system. Electrical brake for accurate positioning. Motor with thermal switch. Maintenance free.
  • Dynamic Load Capacity
    1000 lbf
  • Input Voltage
    115 V ac
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting
    Clevis
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    0.90 in/s
  • Speed At No Load
    1.10 in/s
  • Static Load Capacity
    4000 lbf
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)