1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Oatey Supply Chain Services
30893
Cement Sealant - 16 oz, Blue, 2 hrs (60°F) Cure Time
MI ITEM #
04489600
MFR #
30893
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Cement Sealants
Oatey Supply Chain Services 30893
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oatey Supply Chain Services
30893
Cement Sealant - 16 oz, Blue, 2 hrs (60°F) Cure Time
MI ITEM #
04489600
MFR #
30893
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Package Size
16 oz
Details
Color
Blue
Cure Time
2 hrs (60°F)
Operating Temperature Range
+40 to +110 °F
Overview
Mfr description
30893 16OZ CAN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought