Motion
32CPB X50FT

GATES RUBBER CO
32CPB X50FT

Hydraulic Hose & Accessorie - 2 in ID, 2.62 in OD, 1175 psi / 81 bar Working Pressure, 4700 psi / 324.1 bar Burst Pressure
MI ITEM #04489601
MFR #32CPB X50FT
Price$96.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32CPB X50FT

Hydraulic Hose & Accessorie - 2 in ID, 2.62 in OD, 1175 psi / 81 bar Working Pressure, 4700 psi / 324.1 bar Burst Pressure
MI ITEM #04489601
MFR #32CPB X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.96/each

Specifications

Dimensions

  • Dash Size
    32
  • Hose Dash Size
    32
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    25 in /635 mm
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.62 in

Details

  • Burst Pressure
    4700 psi / 324.1 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile
  • Cover Type
    Standard
  • Hose Pressure
    Variable Pressure-High
  • Manufacturer Catalog Number
    46574526
  • Manufacturer Upc Number
    770075401391
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    Recommended for high-pressure hydraulic lines in longwall mining equipment and roof-support systems; petroleum-based or water emulsion fluids. Two wire braid hose with static and dynamic pressure ratings listed on the hose.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    CPB Mine Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile
  • UPC_NO
    770075401391
  • Working Pressure
    1175 psi / 81 bar

Overview

Mfr description
32CPB 4657-4526 MINE HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought