1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
1104
ROH'LIX ACTUATOR SIZE 1 FOR 0.375 SHAFT 0.032
MI ITEM #
04490047
MFR #
1104
Price
$392.39
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
ZERO MAX 1104
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
1104
ROH'LIX ACTUATOR SIZE 1 FOR 0.375 SHAFT 0.032
MI ITEM #
04490047
MFR #
1104
Mfr description
1104 LINEAR ACTUATOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$392
.39
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.3750 in
Bore Size
0.3750 in, 9.52 mm
Length
2.2500 in, 57.20 mm
Overall Length
2.2500 in, 57.20 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items