Motion
1764
Spray Bottle - Polypropylene Material, 16 oz Capacity
Mi Item #04490056
MFR #1764
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Bottle - Polypropylene Material, 16 oz Capacity
Mi Item #04490056
MFR #1764

Mfr description
1764 WASH BOTTLE ISOPROPANOL 16 OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6.9

Details

  • Additional Details
    Leakproof
  • Bottle Configuration
    Bottle with Tube
  • Capacity
    16 oz
  • Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)