Motion
6830KA6
Pro Series Keyed Padlock - Open Shackle, Shackle Diameter: 1/4 in, Shackle Material: Boron Alloy, Body Material: Brass
MI ITEM #04490234
MFR #6830KA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro Series Keyed Padlock - Open Shackle, Shackle Diameter: 1/4 in, Shackle Material: Boron Alloy, Body Material: Brass
MI ITEM #04490234
MFR #6830KA6

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6830KA6 PADLOCK KA SETS OF 6 RANDOM FOR

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Alike
  • Vertical Clearance
    1-1/16 in
  • Shackle Diameter
    1/4 in
  • Shackle Material
    Boron Alloy
  • Body Material
    Brass
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Body Width
    1-9/16 in
  • Rekeyable Or Not
    Rekeyable
  • Horizontal Clearance
    25/32 in
  • Resistance Features
    Corrosion Resistant
  • Includes
    (2) Keys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text