Overview
Mfr description
NCA1B250-1200N-X130US
Specifications
- Country of OriginUS
- Bore Diameter2.5000 in
- Stroke12.0000 in
- Cushion TypeNon-Cushioned
- SeriesNCA1
- Options IncludedStainless Steel Piston Rod, Tie Rod, Tie Rod Nut, Cushion Valve Needle
- Auto-SwitchStandard
- Number of Switches1
- Mounting TypeBasic
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data