1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WM BERG
B1-38-Q3
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
04490305
MFR #
B1-38-Q3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Ball Bearings
WM BERG B1-38-Q3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WM BERG
B1-38-Q3
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
04490305
MFR #
B1-38-Q3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
B1-38-Q3 BEARING
Specifications
Bore Type
Straight
Bore Diameter
0.0550 in
Outside Diameter
0.1875 in
Overall Width
0.0781 in
Snap Ring Included
Without Snap Ring
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data