Overview
Mfr description
T509OE075 3/4" FDA CHEMICAL HOSE
Specifications
- Hose Covering MaterialBlue EPDM
- Working Pressure240 psi
- Cover MaterialEPDM Rubber
- ColorTransparent
- UPC_NO822353061961
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data