Motion
GACZ060S
Spherical Plain Bearing - 3.7500 in Bore, 5.8750 in OD, 2.1500 in Inner Ring Width, Open
Mi Item #04490365
MFR #GACZ060S
Price$1,850.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.7500 in Bore, 5.8750 in OD, 2.1500 in Inner Ring Width, Open
Mi Item #04490365
MFR #GACZ060S

Mfr description
GACZ060S SPHERICAL PLAIN THRUST BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,850.00/each

Specifications

Dimensions

  • Ball Diameter
    5.3900 in, 136.91 mm
  • Bore Diameter  
    3.7500 in
  • Inner Ring Width  
    2.1500 in
  • Misalignment Angle  
    4.5 °
  • Outer Ring Width
    2.3400 in
  • Outside Diameter  
    5.8750 in
  • Overall Width
    2.3400 in
  • Weight
    9.59 lbs

Details

  • Additional Details
    Open Type
  • Ball Material
    52100 Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Protective coated
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Operating Temperature Range
    -40 to +250 °F
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    303030 lbf
  • Series
    GAC
  • Type Of Bearing
    Radial
  • UPC_NO
    190029023965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)