Motion
30350
Extreme Pressure Multipurpose Grease
MI ITEM #04490741
MFR #30350
Price$31.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Pressure Multipurpose Grease
MI ITEM #04490741
MFR #30350

Mfr description
30350 NO.2EP JET-LUBE 14 OZ CARTRIDGE
  • A multipurpose, lithium grease containing naturally occurring extreme pressure and boundary lubricants
  • EP BEARING GREASE's additive package enhances the shear stability, lubrication properties and high temperature characteristics of lithium based grease, making it a versatile, cost-effective, grease
  • The extreme pressure additive has the added benefit of reducing acidity created by oxidation of the base fluid and organic additives in high temperature environments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.13/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2

Details

  • Application
    Bearings
  • Base Material
    Lithium / Lubricating Oils
  • Color
    Purple
  • Composition
    Lithium, Petroleum Oil
  • Container Capacity
    14 oz
  • Dropping Point
    +390 °F
  • Temperature Range
    0 to +325 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)