Motion
301427
Blue-Grip General Purpose Work Gloves - Medium Size, Slip-On Cuff, Latex Material
MI ITEM #04490749
MFR #301427
Price$5.74/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue-Grip General Purpose Work Gloves - Medium Size, Slip-On Cuff, Latex Material
MI ITEM #04490749
MFR #301427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.74/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    12 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Coating Material
    Latex
  • Color
    Blue
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Grip Pattern
    Etched
  • Hand Type
    Pair
  • Material
    Latex
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Blue-Grip
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    21 CFR 170-199

Overview

Mfr description
301427 HVY WT 12" KNIT LINED M NATURAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought