Motion
301428
Blue-Grip General Purpose Work Gloves - Large Size, Slip-On Cuff, Latex Material
Mi Item #04490750
MFR #301428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue-Grip General Purpose Work Gloves - Large Size, Slip-On Cuff, Latex Material
Mi Item #04490750
MFR #301428

Mfr description
301428 HVY WT 12" KNIT LINED L NATURAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    12 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Coating Material
    Latex
  • Color
    Blue
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Grip Pattern
    Etched
  • Hand Type
    Pair
  • Material
    Latex
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Blue-Grip
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    21 CFR 170-199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)