Motion
61964-M
Radial/Deep Groove Ball Bearing - Straight Bore, 320 mm ID, 440 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #04490798
MFR #61964-M
List Price$21,765.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 320 mm ID, 440 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #04490798
MFR #61964-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,765.30/each for your price

Overview

Mfr description
61964-M

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +200 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Brass
  • Fillet Radius
    2.5 mm
  • Series
    619
  • Radial Dynamic Load Capacity
    300 kN
  • Radial Static Load Capacity
    430 kN
  • Manufacturer Catalog Number
    61964-M
  • UPC_NO
    4012801541305
  • Description
    61964-M
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 61964-M Radial/Deep Groove Ball Bearing features 320 mm bore diameter, straight bore, open closure, 440 mm outside diameter, and 56 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text