Motion
HF713L-30-B5-H-P10

BOSTON GEAR
HF713L-30-B5-H-P10

HF713 S/R Red. 30:1 Ratio, "L" Bostmount Output Bracket, Hollow Assy
MI ITEM #04490886
MFR #HF713L-30-B5-H-P10
List Price$2,054.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF713L-30-B5-H-P10

HF713 S/R Red. 30:1 Ratio, "L" Bostmount Output Bracket, Hollow Assy
MI ITEM #04490886
MFR #HF713L-30-B5-H-P10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,054.34/each for your price

Overview

Mfr description
HF713L-30-B5-H-P10

Specifications

  • Center Distance
    1.33 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.6250 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P10
  • Manufacturer Reducer Size
    713
  • Mounting Type
    BostMount Bracket – Left Mount
  • Manufacturer Catalog Number
    60032-OLD
  • UPC_NO
    781711600320
  • Weight
    16.10 lbs, 7.30 kg
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text