Specifications
Dimensions
- Package Size20 oz
Details
- ApplicationCardboard, Cork, Fabric, Felt, Fiberglass Insulation, Foil to Metal, Leather, Paper, Plastic Films, Rubber, Urethane Foam, Wood
- ColorWhite
- FlammabilityFlammable
- Max Operating Temperature+180 °F
- Min Operating Temperature-10 °F
- Operating Temperature Range-10 to +180 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)