Motion
10C14-10FJSX-10FJSX-36

GATES RUBBER CO
10C14-10FJSX-10FJSX-36

Hose End - Steel Material, 1/2 in Hose ID, Female
Mi Item #04491039
MFR #10C14-10FJSX-10FJSX-36
Price$161.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C14-10FJSX-10FJSX-36

Hose End - Steel Material, 1/2 in Hose ID, Female
Mi Item #04491039
MFR #10C14-10FJSX-10FJSX-36

Mfr description
G89170-1036 10C14-10FJSX-10FJSX-36
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.47/each

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • End 2 Size
    0.5000 in
  • Hose Dash Size
    10
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    36.0000 in
  • Outer Diameter
    0.5000 in
  • SAE Size
    -10
  • Size
    0.5000 in
  • Weight
    0.82 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Air compressor discharge, hot oil and fluids
  • Color
    Silver
  • Compatible Hose Series
    C14
  • Configuration
    Straight
  • Connection 1 Short Name
    FJSX
  • Connection 2 Short Name
    FJSX
  • Connection Type
    Female Dual Seat JIC 37/SAE 45 Flare Swivel
  • End 1 Style
    Female Dual Seat JIC 37/SAE 45 Flare Swivel
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37/SAE 45 Flare
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    C14 Hose
  • Manufacturer Catalog Number
    10C14-10FJSX-10FJSX-36
  • Material
    Steel
  • Mating Angle
    37/45 °
  • Max Operating Temperature
    400 °F
  • Operating Temperature Range
    -65 to 400 °F
  • Port Gender
    Female
  • Product Types
    Assembly
  • Seal Material
    PTFE
  • Seal Type
    Dual Seat JIC 37/SAE 45 Flare
  • Seated Angle
    37/45 °
  • Standards Met
    JIC 37, SAE 45
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    FJSX
  • Thread Type
    Female Dual Seat JIC 37/SAE 45 Flare Swivel
  • Type
    Female JIC Swivel
  • UPC_NO
    072053176056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)