Motion
VQZ115-6LO1-C4-PRF

SMC CORP OF AMERICA
VQZ115-6LO1-C4-PRF

3 PORT BODY PORTED SOLENOID VALVE
MI ITEM #04491072
MFR #VQZ115-6LO1-C4-PRF
List Price$19.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ115-6LO1-C4-PRF

3 PORT BODY PORTED SOLENOID VALVE
MI ITEM #04491072
MFR #VQZ115-6LO1-C4-PRF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.57/each for your price

Overview

Mfr description
VQZ115-6LO1-C4-PRF VALVE
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MP(high pressure style 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 200VAC
  • Response time ms2 : standard 1W 10 or less;high pressure 1W, low wattage and AC 13 or less

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    L Plug
  • Flow Coefficient Cv Flow Factor Kv
    0.14 (A to R) Cv, 0.17 (P to A) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    2-Way
  • Normal State
    Normally Closed
  • Port Size
    One-touch fitting for 4 mm
  • Port Sizes
    4 mm Push-to-Connect
  • Standards Met
    IEC 60529, JIS B 8375-1981, JIS
  • Actuation
    Piloted Solenoid
  • Body Material
    Resin
  • Overall Height
    34 mm
  • Overall Length
    60.5 mm
  • Overall Width
    10 mm
  • Response Time
    ≤10 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    0.35 W
  • Sonic Conductance (C)
    0.56 (A to R) dm³/(s.bar), 0.59 (P to A) dm³/(s.bar)
  • Valve Function
    Spool
  • Thread Standard
    Push to Connect
  • Series
    VQZ100-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text