Motion
10C14-10FJSX-10FJSX-54

GATES RUBBER CO
10C14-10FJSX-10FJSX-54

Hose End - Steel Material, 1/2 in Hose ID, Female
Mi Item #04491075
MFR #10C14-10FJSX-10FJSX-54
Price$256.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C14-10FJSX-10FJSX-54

Hose End - Steel Material, 1/2 in Hose ID, Female
Mi Item #04491075
MFR #10C14-10FJSX-10FJSX-54

Mfr description
10C14-10FJSX-10FJSX-54 87152
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.49/each

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • End 2 Size
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    54.0000 in
  • Outer Diameter
    0.5000 in
  • Size
    0.5000 in
  • Weight
    1.04 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Silver
  • Configuration
    Straight
  • End Gender
    Female
  • Material
    Steel
  • Operating Temperature Range
    -65 to 400 °F
  • Style
    Straight
  • Swivel
    Swivel
  • UPC_NO
    072053176087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)