Motion
PSFM0610-10
Linear Sleeve Bearing - PSFM Series, 6 mm Shaft Diameter, 10 mm Outside Diameter, 10 mm Overall Length, Closed
Mi Item #04491115
MFR #PSFM0610-10
Price$27.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSFM Series, 6 mm Shaft Diameter, 10 mm Outside Diameter, 10 mm Overall Length, Closed
Mi Item #04491115
MFR #PSFM0610-10

Mfr description
PSFM0610-10 FLG SLV BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.99/each

Specifications

Dimensions

  • Outside Diameter
    10 mm
  • Overall Length
    10 mm
  • Shaft Diameter  
    6 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    PSFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)