Motion
239/500 CAK/C083W33

SKF
239/500 CAK/C083W33

Spherical Roller Bearing - 500 mm ID, 670 mm OD, 128 mm Width, Tapered 1:12 Bore, C3
Mi Item #04491156
MFR #239/500 CAK/C083W33
Price$56,092.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
239/500 CAK/C083W33

Spherical Roller Bearing - 500 mm ID, 670 mm OD, 128 mm Width, Tapered 1:12 Bore, C3
Mi Item #04491156
MFR #239/500 CAK/C083W33

Mfr description
239/500 CAK/C083W33 SPERICAL ROLLE
  • Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C3, C08(ABEC 5)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56,092.69/each

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    670 mm
  • Overall Width  
    128 mm
  • Precision Rating
    Not Rated
  • Weight
    273.0 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C3, C08(ABEC 5)
  • Dynamic Load Capacity
    667008 lbf
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577748171
  • Max Rpm
    950 rpm
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    239
  • Static Load Capacity
    1348854 lbf
  • UPC_NO
    7316577748171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)