Motion
507TAP-HB

BROWNING
507TAP-HB

PL9108 Speed Reducer Torque Arm Kit - 507SMTPB Reducer Size, 28.00 in Minimum Arm Length, 34.00 in Maximum Arm Length
Mi Item #04491172
MFR #507TAP-HB
Price$6,859.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
507TAP-HB

PL9108 Speed Reducer Torque Arm Kit - 507SMTPB Reducer Size, 28.00 in Minimum Arm Length, 34.00 in Maximum Arm Length
Mi Item #04491172
MFR #507TAP-HB

Mfr description
507TAP-HB TORQUE ARM
  • Single Taper Bushing: Exclusive single TorqTaper Bushing installs from driving side of the unit for easy on - easy off mounting
  • Standard Bearings
  • Commercially available Tapered Roller Bearings provide maximum overhung load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,859.61/each

Specifications

Dimensions

  • Bolt Size
    0.7500 in
  • Manufacturer Reducer Size
    507SMTPB
  • Maximum Arm Length
    34.00 in
  • Minimum Arm Length
    28.00 in
  • Weight
    79.20 lbs

Details

  • Accessory Type
    Torque Arm Kit (SMTP)
  • Arm Component Type
    Torque Arm Kit
  • CAD Drawing
  • Includes
    Turnbuckle
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460584874
  • Reducer Type
    507SMTPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)