Specifications
Details
- Attachment TypeUncorded
- DisposableYes
- Insertion MethodNo Roll
- Noise Reduction Rating Nrr31 dB
- Plug MaterialPolyurethane
- Plug ShapeTapered
- Standards MetANSI S3.19-1974
- UPC_NO814992004324
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)