Overview
Mfr description
S5875S ITEK GREY TEMPLE BLUE MIRROR
- Newly designed ventilated nosepiece allows heat to dissipate from nose bridge to reduce fogging
- Soft dual injected rubber temple tips and flexible nosepiece provide non-slip comfort
- 9.75 base curved lens provides excellent side protection against airborne particles
- Lightweight, frame-less protection is ideal for all-day wear
- First class optical lens provides unrestricted vision
- Offers protection from excessive glare
- Provides 99% protection from harmful UVA and UVB rays
- Exceeds ANSI Z87.1 high-impact requirements
- Meets MIL-PRF-32432 ballistic standards
- CAN/CSA Z94.3-07
- CE EN166 certified
- Not all styles meet CSA
- Adjustable temple style: Part numbers including ADJ
Specifications
- TypeSafety Glasses
- Lens ColorBlue
- Lens CoatingAnti-Fog
- Frame Temple ColorGray
- Lens MaterialPolycarbonate
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- SizeUniversal
- Temple AdjustmentNon-Adjustable Temples
- Product LineItek
- Frame StyleFrameless
- UV ProtectionProvides UV Protection
- Temple ColorGray
- Approval Listing RegulationsANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07, CE EN 166, MCEPS Class 1
- UPC_NO814992000791
- Lens Color FamilyBlue
- Frame Temple MaterialRubber Tip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data