Motion
SJ3A60K-5CU-C4

SMC CORP OF AMERICA
SJ3A60K-5CU-C4

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Centralized Wiring, 6 mm, Push to Connect Threads
Mi Item #04491304
MFR #SJ3A60K-5CU-C4
Price$81.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SJ3A60K-5CU-C4

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Centralized Wiring, 6 mm, Push to Connect Threads
Mi Item #04491304
MFR #SJ3A60K-5CU-C4

Mfr description
SJ3A60K-5CU-C4
  • Service life of 50 million cycles
  • Port size: M5x0.5; Push to connect fitting: 2mm, 4mm, 6mm, 1/8", 5/32", 1/4"
  • Flow rate up to 0.12 Cv (C = 0.56 l/s*bar)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.66/each

Specifications

Dimensions

  • Inlet Size
    0.2362 in
  • Outlet Size
    0.2362 in, 6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    0.2362 in
  • Subplate Port Size
    6 mm

Details

  • Body Material
    Zinc Die Casted
  • Check Valve Type
    Built-in
  • Country of Origin
    JP
  • Electrical Entry
    Centralized Wiring
  • Flow Direction
    4-Way
  • Flow Rate
    0.12 Cv
  • For Use With Series
    SJ3000
  • Manifold Port(s)
    0.2362 in
  • Maximum Temperature
    50 °C, 50 °F
  • Number Of Ports  
    4
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Pilot Type
    Internal Pilot
  • Seal Material
    Rubber
  • Series
    SJ
  • Solenoid Electrical Entry
    Centralized Wiring
  • Solenoid Power Consumption
    0.15 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.56 dm³/(s.bar)
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Thread Standard
    Push to Connect
  • Valve Series
    SJ3000
  • Voltage Suppressor
    With Surge Suppressor Non-Polar
  • Wire Type
    Centralized Wiring
  • Wiring Type
    Centralized Wiring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)