Motion
2329956

DUPONT
2329956

2329956 Antiseize Paste - 25 kg, Pail, Color: Gray
MI ITEM #04491332
MFR #2329956
Price$4,051.12/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
2329956

2329956 Antiseize Paste - 25 kg, Pail, Color: Gray
MI ITEM #04491332
MFR #2329956

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,051.12/pa

Specifications

Dimensions

  • Container Size
    25 kg

Details

  • Color
    Gray
  • Composition
    Chromium, Copper, Molybdenum, Nickel
  • Features & Benefits
    • Extremely pure, solid lubricant paste for bolted joints. It contains no lead, nickel, sulphur, chlorine or fluorine.
  • Manufacturer Catalog Number
    2329956
  • Product Line
    Molykote®
  • Temperature Range
    -40 to +2550 °F
  • Type
    General Purpose

Overview

Mfr description
P-37 PSTE,KG,25KG-PAIL
  • Extremely pure, solid lubricant paste for bolted joints. It contains no lead, nickel, sulphur, chlorine or fluorine.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought