Specifications
Dimensions
- Container Size180 kg
Details
- ApplicationBearings
- ColorBeige
- CompositionSynthetic Oil
- Dropping Point+295 °C
- Manufacturer Catalog Number2335140
- Product LineMolykote®
- Temperature Range-45 to +200 °F
- TypeGeneral Purpose
Overview
Mfr description
BG 20 SYN GRSE,KG,180KG-DRUM
- Polyol Ester grease especially for high speed bearings