Motion
High Vacuum Grease

DUPONT
High Vacuum Grease

Vacuum Grease - General Purpose, Silicone Composition, 3 to 4 NLGI Grade, 18 kg Size, Pail Container, Gray Color, Not Food Grade, Water Resistant
MI ITEM #04491382
MFR #High Vacuum Grease
Price$4,488.58/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
High Vacuum Grease

Vacuum Grease - General Purpose, Silicone Composition, 3 to 4 NLGI Grade, 18 kg Size, Pail Container, Gray Color, Not Food Grade, Water Resistant
MI ITEM #04491382
MFR #High Vacuum Grease

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,488.58/pa

Specifications

Dimensions

  • Container Size
    18 kg
  • NLGI Grade
    3 to 4

Details

  • Application
    Vacuum & Pressure Systems
  • Certification
    NSF H2
  • Color
    Gray
  • Composition
    Silicone
  • Container Type
    Pail
  • Flash Point
    212 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Catalog Number
    4016448
  • Max Operating Temperature
    204 °C
  • Min Operating Temperature
    -40 °C
  • Product Line
    Dow Corning
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Type
    General Purpose
  • Water Resistance
    Water Resistant

Overview

Mfr description
HI VAC GRSE,KG,18KG-PAIL
  • Silicone-based compound used as sealant & lubricant for vacuum systems

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought