Motion
Molykote G-Rapid Plus Paste

DUPONT
Molykote G-Rapid Plus Paste

Paste - 250 g, Can, Black Color
MI ITEM #04491418
MFR #Molykote G-Rapid Plus Paste
Price$79.97/cn
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote G-Rapid Plus Paste

Paste - 250 g, Can, Black Color
MI ITEM #04491418
MFR #Molykote G-Rapid Plus Paste

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$79.97/cn

Specifications

Dimensions

  • Container Size
    250 g
  • NLGI Grade
    2

Details

  • Application
    High Pressure
  • Base Type
    Mineral Oil
  • Color
    Black
  • Composition
    Calcium Hydroxide
  • Container Type
    Can
  • Features & Benefits
    • Solid lubricating paste with particularly low friction coefficient for assembly and running-in of metallic components
  • Flammability
    Flammable
  • Flash Point
    392 °F
  • Lubrication Type
    Graphite, MoS2, White Solids
  • Manufacturer Catalog Number
    4045299
  • Max Operating Temperature
    450 °C
  • Min Operating Temperature
    -35 °C
  • Odor
    Slight
  • Operating Temperature Range
    -35 to 450 °C
  • Product Line
    Molykote®
  • Product Types
    Molykote G-Rapid Plus Paste
  • Temperature Range
    -35 to 450 °C
  • Type
    Lubricant
  • Working Temperature
    -35 to 450 °C

Overview

Mfr description
G-RAP PLS PSTE EC,CAN,250G-10CTN
  • Solid lubricating paste with particularly low friction coefficient for assembly and running-in of metallic components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought