Motion
Molykote Dx Paste

DUPONT
Molykote Dx Paste

Paste - Extreme Pressure, n-Tallow Alkyltrimethylenediamine Oleate Composition, 1 to 2 NLGI Grade, 1 kg Size, Can Container, White Color, Water Resistant, -25 to +125 °C
Mi Item #04491419
MFR #Molykote Dx Paste
Price$296.77/cn
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote Dx Paste

Paste - Extreme Pressure, n-Tallow Alkyltrimethylenediamine Oleate Composition, 1 to 2 NLGI Grade, 1 kg Size, Can Container, White Color, Water Resistant, -25 to +125 °C
Mi Item #04491419
MFR #Molykote Dx Paste

Mfr description
0131839 DX PSTE EC,CAN,1KG-10CTN
  • Molykote® DX Paste is a grease-paste that reduces friction in low speed, high load applications by delivering a combination of white solid lubricants with a mineral oil carrier fluid to the required point of lubrication.
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$296.77/cn

Specifications

Dimensions

  • Container Size
    1 kg
  • NLGI Grade
    1 to 2

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    n-Tallow Alkyltrimethylenediamine Oleate
  • Container Type
    Can
  • Flash Point
    392 °F
  • Manufacturer Catalog Number
    4045320
  • Max Operating Temperature
    125 °C
  • Min Operating Temperature
    -25 °C
  • Odor
    Slight
  • Product Line
    Molykote®
  • Temperature Range
    -25 to +125 °C
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)