Motion
4045326

DUPONT
4045326

4045326 Assembly Paste - Lubricant, 1 kg, Can
Mi Item #04491420
MFR #4045326
Price$180.84/cn
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4045326

4045326 Assembly Paste - Lubricant, 1 kg, Can
Mi Item #04491420
MFR #4045326

Mfr description
P-40 PASTE EC,CAN,1KG-10CTN
  • Metal-free adhesive lubrication paste which can be used for all assembly and continous lubricating jobs, particulary those exposed to corrosive enviroments such as splash water or humidity.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.84/cn

Specifications

Dimensions

  • Container Size
    1 kg

Details

  • Application
    General Purpose
  • Color
    Brown
  • Composition
    Decene, Homopolymer, Hydrogenated
  • Manufacturer Catalog Number
    4045326
  • ManufacturerName (description attribute)
    DuPont
  • Product Line
    Molykote®
  • Temperature Range
    -40 to +446 °F
  • Type
    Lubricant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)