Motion
Molykote 1000

DUPONT
Molykote 1000

Thread Paste - 400 ml, Pail, Color: Brown
Mi Item #04491421
MFR #Molykote 1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote 1000

Thread Paste - 400 ml, Pail, Color: Brown
Mi Item #04491421
MFR #Molykote 1000

Mfr description
1000 PSTE SPRY EC,CAN,400ML-12CTN
  • Molykote® 1000 Solid Lubricant Paste is a lead and nickel free anti-seize paste used to reduce wear and optimize friction of threaded fasteners, or other metal-to-metal joints, enabling non-destructive dismantling, even after long exposure to high temperatures. It offers good corrosion protection, under high loads, over a wide temperature range.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    400 ml

Details

  • Application
    Suitable for bolted joints that are subjected to high temperatures up to 650°C (1, 202°F) and to corrosive effects †in and that after assembling and the initial operation, have to be retightened or disconnected. In order to ensure constant pre-stressing forces, uniform and steady coefficients of friction of the Lubricant are necessary. Used successfully for cylinder head bolts, nozzle head screws of plastic injection molding machines, bolted joints in the chemical industry, and also for the tension rings of centrifuges
  • Color
    Brown
  • Container Type
    Pail
  • Features & Benefits
    • Molykote® 1000 Solid Lubricant Paste is a lead and nickel free anti-seize paste used to reduce wear and optimize friction of threaded fasteners, or other metal-to-metal joints, enabling non-destructive dismantling, even after long exposure to high temperatures. It offers good corrosion protection, under high loads, over a wide temperature range.
  • Manufacturer Catalog Number
    4045662
  • Max Operating Temperature
    1202 °F
  • Min Operating Temperature
    -22 °F
  • Product Line
    Molykote®
  • Temperature Range
    -20 to +2000 °F
  • Type
    High Temperature
  • Working Temperature
    -22 to 1202 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)