Specifications
Dimensions
- Container Size2 kg
- NLGI Grade2
Details
- ApplicationMultipurpose
- CertificationNSF H1
- ColorWhite
- CompositionFluorinated Polymer, Perfluoropolyether
- Food GradeFood Grade
- Manufacturer Catalog Number4070218
- Product LineMolykote®
- Temperature Range-65 to +250 °C
- TypeHigh Temperature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)