Motion
42-GC5043-20

REXNORD INC
42-GC5043-20

Disc Return Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #04491606
MFR #42-GC5043-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC5043-20

Disc Return Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #04491606
MFR #42-GC5043-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42-GC5043-20 RTN C 4.5 DROP 6DSCRUB RG
  • Return C4.5 Drop6 Dsc Rubber Brg

Specifications

  • Material
    Rubber
  • CEMA Rating
    CEMA C
  • Idler Type
    Disc Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    45 in
  • Overall Width
    53 in
  • Distance Between Mounting Holes
    51 in
  • Weight
    45.00 lbs
  • Roller Diameter
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text