Motion
48-GD6312-01 IDL*35 P/A ST EQ R/G

REXNORD INC
48-GD6312-01 IDL*35 P/A ST EQ R/G

Troughing Training Idler - CEMA D Rating, 6 in Roll Diameter, 48 in Belt Width
Mi Item #04491608
MFR #48-GD6312-01 IDL*35 P/A ST EQ R/G
Price$9,628.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GD6312-01 IDL*35 P/A ST EQ R/G

Troughing Training Idler - CEMA D Rating, 6 in Roll Diameter, 48 in Belt Width
Mi Item #04491608
MFR #48-GD6312-01 IDL*35 P/A ST EQ R/G

Mfr description
48-GD6312-01 IDL 35 P/A STL EQ R/G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,628.43/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    46-5/16 in
  • Overall Width
    59 in
  • Roll Diameter  
    6 in
  • Roller Length
    17 (Both Side) in, 17 (Center) in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Training
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210139162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)