Motion
24-GC5049-02 RTN IMP 4.5 DRP F/S-C

REXNORD INC
24-GC5049-02 RTN IMP 4.5 DRP F/S-C

RTN IMPACT 4.5 DROP F/S-C
Mi Item #04491610
MFR #24-GC5049-02 RTN IMP 4.5 DRP F/S-C
Price$2,056.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC5049-02 RTN IMP 4.5 DRP F/S-C

RTN IMPACT 4.5 DROP F/S-C
Mi Item #04491610
MFR #24-GC5049-02 RTN IMP 4.5 DRP F/S-C

Mfr description
24-GC5049-02 RTN IMPACT 4.5 DROP F/S-C
  • Rtn Impact4.5dropFactory Sealed-c
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,056.03/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    35 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    27 in
  • Weight
    38.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210141462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)