Overview
Mfr description
24-GD5200-02 IDL 20TRGH STL EQ F/S
Specifications
- CEMA RatingCEMA D
- Idler TypeTrougher
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length9 (Both Side) in, 9 (Center) in
- Overall Width35 in
- Distance Between Mounting Holes33 in
- Distance Between Roller Ends26-1/2 in
- UPC_NO698210141486
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data