Motion
24-GD5400-02

REXNORD INC
24-GD5400-02

Troughing Idler - CEMA D Rating, 5 in Roll Diameter, 24 in Belt Width
Mi Item #04491613
MFR #24-GD5400-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GD5400-02

Troughing Idler - CEMA D Rating, 5 in Roll Diameter, 24 in Belt Width
Mi Item #04491613
MFR #24-GD5400-02

Mfr description
24-GD5400-02 IDL 45TRGH STL EQ F/S-D
  • Idl845 Troughst/eqFactory Sealed-d
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    22-1/4 in
  • Overall Width
    35 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    9 (Both Side) in, 9 (Center) in
  • Weight
    53.00 lbs

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    45 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)