Motion
60-GD5300-02 IDL*35TRGH ST EQ F/S

REXNORD INC
60-GD5300-02 IDL*35TRGH ST EQ F/S

10514705 / 60-GD5300-02 IDL 35TRGH ST EQ F/S
Mi Item #04491634
MFR #60-GD5300-02 IDL*35TRGH ST EQ F/S
Price$2,879.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GD5300-02 IDL*35TRGH ST EQ F/S

10514705 / 60-GD5300-02 IDL 35TRGH ST EQ F/S
Mi Item #04491634
MFR #60-GD5300-02 IDL*35TRGH ST EQ F/S

Mfr description
60-GD5300-02 IDL 35TRGH STL EQ F/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,879.27/each

Specifications

Dimensions

  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    55-7/8 in
  • Overall Width
    71-1/2 in
  • Roll Diameter  
    5 in
  • Roller Length
    21 (Both Side) in, 21 (Center) in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210143091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)