Motion
611-20984-01 ROL*6X45RBDSC G/SL REG-C

REXNORD INC
611-20984-01 ROL*6X45RBDSC G/SL REG-C

Conveyor Replacement Idler Roller - CEMA C, 6 in Roller Diameter, Rubber Material
MI ITEM #04491644
MFR #611-20984-01 ROL*6X45RBDSC G/SL REG-C
List Price$1,353.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-20984-01 ROL*6X45RBDSC G/SL REG-C

Conveyor Replacement Idler Roller - CEMA C, 6 in Roller Diameter, Rubber Material
MI ITEM #04491644
MFR #611-20984-01 ROL*6X45RBDSC G/SL REG-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,353.60/each for your price

Overview

Mfr description
611-20984-01 ROL 6X45DSCRUB G/SL REG-C

Specifications

  • CEMA Rating
    CEMA C
  • Roller Diameter
    6 in
  • Material
    Rubber
  • Manufacturer Upc Number
    698210637309
  • UPC_NO
    698210637309
  • Accessory Type
    Belt Conveyor Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text