Motion
611-20981-01

REXNORD INC
611-20981-01

Conveyor Replacement Idler Roller - CEMA C, 6 in Roller Diameter, Rubber Material
Mi Item #04491649
MFR #611-20981-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-20981-01

Conveyor Replacement Idler Roller - CEMA C, 6 in Roller Diameter, Rubber Material
Mi Item #04491649
MFR #611-20981-01

Mfr description
611-20981-01 ROL 6X27DSCRUB G/SL REG-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter
    6 in

Details

  • Accessory Type
    Belt Conveyor Roll
  • CEMA Rating
    CEMA C
  • Manufacturer Upc Number
    698210638399
  • Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)