Overview
Mfr description
18-GC5056-01 IDL P/A 4.5DRP DSCRUB R/G
Specifications
- CEMA RatingCEMA C
- Idler TypeDisc Return Training
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length21 in
- Overall Width29-1/2 in
- Distance Between Mounting Holes27 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data