Overview
Mfr description
18-GC5410-01 IDL 45 A/S STL EQ R/G
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher Training
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length7 (Both Side) in, 7 (Center) in
- Overall Width29 in
- Distance Between Mounting Holes27 in
- Distance Between Roller Ends18-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data