Specifications
Dimensions
- Belt Width18 in
- Distance Between Mounting Holes27 in
- Overall Width29-1/2 in
- Roll Diameter5-1/2 in
- Roller Length21 in
Details
- CEMA RatingCEMA C
- End Roll Incline0 °
- Idler TypeSpiral Return Training
- Type Of BearingTapered Roller Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)