Motion
20-FC5022-01

REXNORD INC
20-FC5022-01

Flat Impact Idler - CEMA C Rating, 5 in Roll Diameter, 20 in Belt Width
MI ITEM #04491712
MFR #20-FC5022-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20-FC5022-01

Flat Impact Idler - CEMA C Rating, 5 in Roll Diameter, 20 in Belt Width
MI ITEM #04491712
MFR #20-FC5022-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Overall Width
    31-7/8 in
  • Roll Diameter  
    5 in
  • Roller Length
    23 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Impact
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
20-FC5022-01 IDL L/S IMP 1/94BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought