Overview
Mfr description
20-GB5052-01 IDLRTN P/A STL ANG/ANG RG
Specifications
- CEMA RatingCEMA B
- Idler TypeReturn Training
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length23 in
- Overall Width31-1/2 in
- Distance Between Mounting Holes29 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data