Motion
24-GC5203-01 IDL*20TRGH IMP UEQ R/G

REXNORD INC
24-GC5203-01 IDL*20TRGH IMP UEQ R/G

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #04491764
MFR #24-GC5203-01 IDL*20TRGH IMP UEQ R/G
Price$3,121.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC5203-01 IDL*20TRGH IMP UEQ R/G

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #04491764
MFR #24-GC5203-01 IDL*20TRGH IMP UEQ R/G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,121.03/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    28-15/16 in
  • Overall Width
    35-1/2 in
  • Roll Diameter  
    5 in
  • Roller Length
    15 (Center) in, 7 (Both Side) in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Impact
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210721565

Overview

Mfr description
24-GC5203-01 IDL 20TRGH IMP UEQ R/G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought