Motion
24-GC5210-01

REXNORD INC
24-GC5210-01

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #04491765
MFR #24-GC5210-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC5210-01

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 24 in Belt Width
MI ITEM #04491765
MFR #24-GC5210-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24-GC5210-01 IDL 20 A/S STL EQ R/G
  • 24-C5210 Troughing Training Idler-Act Sh Chk 24-C5212 411-20009 Sh

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Trougher Impact
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    9 (Both Side) in, 9 (Center) in
  • Overall Width
    35 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    29-1/2 in
  • Weight
    116.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text