Motion
24-GC6051-01

REXNORD INC
24-GC6051-01

Return Training Idler - CEMA C Rating, 6 in Roll Diameter, 24 in Belt Width
Mi Item #04491772
MFR #24-GC6051-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
24-GC6051-01

Return Training Idler - CEMA C Rating, 6 in Roll Diameter, 24 in Belt Width
Mi Item #04491772
MFR #24-GC6051-01

Mfr description
24-GC6051-01 IDL A/S 4.75RIS STL R/G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    35-1/2 in
  • Roll Diameter  
    6 in
  • Roller Length
    27 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return Training
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)